Shop All Screwdrivers
Proto
Screwdriver, TP30 Tip, 12 1/4 in L
Mfr # JTP3008RS
Zoro # G001862796
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size TP30
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 12 1/2 in
- Handle Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTP3008RS
- Zoro # G001862796
- UPC # 662679193591
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | TP30 |
Shank Length | 8 in |
Overall Length | 12 1/2 in |
Handle Length | 4 in |
For Fastener Size | TP30 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Handle Color | Black, Gray |
Shank Shape | Round |
Tip Style | Tamper Resistant Torx |
ESD Safe | No |
Insulated | No |
Shank Material | Alloy Steel |
Standards | TORX(R) |
Grip Style | Cushion |
Measurement Type | Metric |
Replaceable Shank | No |
Tip Finish | Black Oxide |
Tether Ready | No |
Non-Sparking | No |
Corrosion Resistant | Yes |
Shank Finish | Chrome |
Non-Magnetic | No |
Magnetized Tip | No |
Description
Screwdriver, Tip Size TP30, Tamper Resistant Torx, Cushion, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- PROTO T25 SCREWDRIVER (PO88525)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0212RF)
- PROTO Screwdriver, TP20 Tip, 12 1/4 in L (JTP2008RS)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- PROTO Insulated Slotted Screwdriver 7/32 in Round (J90005-VDE)
- VULCAN Screwdriver Phillips No3X6In (MC-SD18)
- Proto Screwdrivers and Nutdrivers