Shop All Screwdrivers
Proto
Screwdriver, TP20 Tip, 12 1/4 in L
Mfr # JTP2008RS
Zoro # G501862791
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size TP20
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 12 1/4 in
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTP2008RS
- Zoro # G501862791
- UPC # 662679193560
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | TP20 |
Shank Length | 8 in |
Overall Length | 12 1/4 in |
Handle Length | 4 in |
For Fastener Size | TP20 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Shank Shape | Round |
Insulated | No |
Tip Style | Tamper Resistant Torx |
Shank Material | Alloy Steel |
Handle Color | Black, Gray |
ESD Safe | No |
Standards | TORX(R) |
Non-Magnetic | No |
Tether Ready | No |
Shank Finish | Chrome |
Corrosion Resistant | Yes |
Measurement Type | Metric |
Replaceable Shank | No |
Tip Finish | Black Oxide |
Grip Style | Cushion |
Magnetized Tip | No |
Non-Sparking | No |
Description
Screwdriver, Tip Size TP20, Tamper Resistant Torx, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L (E-06264)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- Proto Screwdrivers and Nutdrivers