Shop All Screwdrivers
Proto
Screwdriver, TP15 Tip, 12 1/4 in L
Mfr # JTP1508RS
Zoro # G001862734
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size TP15
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 12 1/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTP1508RS
- Zoro # G001862734
- UPC # 662679193553
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | TP15 |
Shank Length | 8 in |
Overall Length | 12 1/4 in |
Handle Length | 4 in |
For Fastener Size | TP15 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Insulated | No |
Shank Material | Alloy Steel |
Standards | TORX(R) |
ESD Safe | No |
Shank Shape | Round |
Handle Color | Black, Gray |
Tip Style | Tamper Resistant Torx |
Non-Sparking | No |
Tether Ready | No |
Corrosion Resistant | Yes |
Magnetized Tip | No |
Grip Style | Cushion |
Tip Finish | Black Oxide |
Replaceable Shank | No |
Shank Finish | Chrome |
Measurement Type | Metric |
Non-Magnetic | No |
Description
Screwdriver, Tip Size TP15, Tamper Resistant Torx, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BON TOOL Bon 15-118 Circle Cutter, 16" (15-118)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- DYNAMIC Tools 3 1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099488)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- PROTO T30 SCREWDRIVER (PO88530)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- Proto Screwdrivers