Shop All Screwdrivers
Proto
Screwdriver, TP10 Tip, 12 1/4 in L
Mfr # JTP1008RS
Zoro # G001862727
original price:
$17.95
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size TP10
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 12 1/4 in
- Standards TORX(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JTP1008RS
- Zoro # G001862727
- UPC # 662679193546
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | TP10 |
Shank Length | 8 in |
Overall Length | 12 1/4 in |
Handle Length | 4 in |
For Fastener Size | TP10 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Standards | TORX(R) |
Insulated | No |
Handle Color | Black, Gray |
Shank Shape | Round |
ESD Safe | No |
Tip Style | Tamper Resistant Torx |
Shank Material | Alloy Steel |
Tether Ready | No |
Replaceable Shank | No |
Magnetized Tip | No |
Grip Style | Cushion |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Shank Finish | Chrome |
Tip Finish | Black Oxide |
Non-Sparking | No |
Measurement Type | Metric |
Description
Screwdriver, Tip Size TP10, Tamper Resistant Torx, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikPad for Generators Concrete Anchor kit (QT8381)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- VULCAN Hacksaw Mini Close Qtr 12In (JLO-002)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31604RF)
- PROTO Insulated Slotted Screwdriver 5/32 in Round (J90004-VDE)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- BETA Screwdriver Set, 7 pcs. (012930057)
- Proto Screwdrivers and Nutdrivers