Shop All Screwdrivers
Proto
Screwdriver, T20 Tip, Torx Tip
Mfr # JT20314RS
Zoro # G001862758
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size T20
- Handle Material Nylon
- Shank Length 3 1/4 in
- Overall Length 7 1/4 in
- Handle Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JT20314RS
- Zoro # G001862758
- UPC # 662679193478
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 3 1/4 in |
Overall Length | 7 1/4 in |
Handle Length | 4 in |
For Fastener Size | T20 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Handle Color | Black, Gray |
Tip Style | Torx |
Standards | TORX(R) |
Insulated | No |
Shank Material | Alloy Steel |
ESD Safe | No |
Shank Shape | Round |
Measurement Type | Metric |
Grip Style | Cushion |
Replaceable Shank | No |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Shank Finish | Chrome |
Magnetized Tip | No |
Tether Ready | No |
Non-Sparking | No |
Tip Finish | Black Oxide |
Description
Screwdriver, Tip Size T20, Torx, Cushion, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 (KB4-F/5)
- PROTO General Purpose Square Screwdriver #0 Round (JS0005R)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JKB51606RPF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6)
- Proto Screwdrivers and Nutdrivers