Shop All Screwdriver Sets
This Product is Discontinued
Proto
Screwdriver Set, Square, 4 Pc (Discontinued)
Mfr # J1204SS
Zoro # G6204834
This Product is Discontinued
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Slotted/Square
- Tip Size #0, #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1204SS
- Zoro # G6204834
- UPC # 662679123000
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1, #2, #3 |
Shank Length | 5 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in, 12, 3-4, 5-7, 5-8 |
Sizes Included | Robertson Square Recess #0 x 5 in, #1 x 5 in, #2 x 5 in, #3 x 5 in |
Description
This Proto J1204SS Screwdriver Set is the ideal tool to help you get your project done. It has 4 different tips, so you can tackle all sorts of fasteners. The set comes with a multi-component handle that provides comfort and control when working on your project. This screwdriver set is made of alloy steel for durability and strength. Each slotted/square tip screwdriver has a chrome plated finish that helps resist corrosion and makes it easy to clean up after use. The screwdriver tips are also designed for optimal performance in tough work conditions. Proto Tools' J1204SS Screwdriver Set will make your next project easier to complete thanks to its durable construction and variety of tip styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.