Shop All Screwdriver Sets
This Product is Discontinued
Proto
Screwdriver Set, Slotted/Phillips, 8 Pc (Discontinued)
Mfr # J1208SC
Zoro # G5291115
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 1/4", 5/16", #1, #2, #3
- Handle Material Multi Component
- Handle Design Ergonomic with Tip ID on End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208SC
- Zoro # G5291115
- UPC # 662679081867
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", 5/16", #1, #2, #3 |
Shank Length | 3 in to 6 in |
Sizes Included | Keystone Slotted: 3/16 in x 3 in, 3/16 in x 4 in, 3/16 in x 5 in, 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in |
For Fastener Size | 1/4 in, 10-14, 16, 2-4, 3/16 in, 5-9, 5/16 in |
Handle Length | 4 1/2 in |
Description
Proto's J1208SC Screwdriver Set is a comprehensive screwdriver set that offers you both slotted and Phillips tips. It has 8 tools that are essential for your project. The multi-component handle ensures excellent grip even in wet conditions. This screwdriver set comes with an ergonomic design, making it comfortable to use for long periods of time. You can easily identify the tip size by looking at the end of the handle, which makes it easy to select the right tool for your project. The black, gray and red handle color matches with all standard equipment and vehicle interiors, so you can always be sure they look good too. With Proto's J1208SC Screwdriver Set, you can feel assured that you have everything you need on hand when tackling various fasteners around your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.