Shop All Screwdriver Sets
This Product is Discontinued
Proto
Screwdriver Set, Slotted/Phillips, 4 Pc (Discontinued)
Mfr # J1204SC
Zoro # G5291203
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/8", 3/16", #0, #1
- Handle Material Multi Component
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1204SC
- Zoro # G5291203
- UPC # 662679081959
- Country of Origin Unknown
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 3/16", #0, #1 |
Shank Length | 3 in |
Handle Length | 4 1/2 in |
Sizes Included | Keystone Slotted: 1/8 in x 3 in, 3/16 in x 3 in, Phillips: #0 x 3 in, #1 x 3 in |
For Fastener Size | 0-1, 1/8 in, 2-4, 3/16 in |
Description
General Purpose Screwdriver Set, Tip Finish Chrome, #0, #1, 1/8 in, 3/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/8 in x 3 in , 3/16 in x 3 in , Phillips #0 x 3 in , #1 x 3 in , Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.