Shop All Screwdriver Sets
This Product is Discontinued
Proto
Screwdriver Set, Slotted/Phillips, 2 Pc (Discontinued)
Mfr # J1202SCXL
Zoro # G5291151
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", #2
- Handle Material Multi Component
- Handle Design Ergonomic with Tip ID on End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1202SCXL
- Zoro # G5291151
- UPC # 662679081904
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", #2 |
Shank Length | 24 in |
Sizes Included | Keystone Slotted: 1/4 in x 24 in, Phillips: #2 x 24 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in, 5-9 |
Description
Proto's J1202SCXL Screwdriver Set is a versatile extra long combination screwdriver set. It features an ergonomic handle design with tip ID on the end, which allows you to identify your bit easily. This 2-piece screwdriver set comes in an attractive black, gray and red color combination. The black handle has a multi component design that gives it a comfortable grip. Each screwdriver has a Keystone slotted/Phillips tip style for versatility. The 1/4" #2 tip size enables this tool to work with small screws found in electronics devices and other consumer products. With Proto Tools' J1202SCXL Screwdriver Set, you can be sure of getting the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.