Shop All Screwdriver Sets
This Product is Discontinued
Proto
Screwdriver Set, Multicomponent, 19 pcs. (Discontinued)
Mfr # J1219SCK
Zoro # G7130081
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 1/4", 1/8", 3/16", 3/18", 5/16", #0, #1, #2, #4
- Handle Material Multi Component
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1219SCK
- Zoro # G7130081
- UPC # 662679175825
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 1/8", 3/16", 3/18", 5/16", #0, #1, #2, #4 |
Shank Length | 3 in to 4 in |
Overall Length | 23" |
For Fastener Size | 0-1, 1/4 in, 1/8 in, 10-14, 16, 18, 2-4, 20, 24, 3/16 in, 5-9 |
Sizes Included | Phillips: #0, #1, #2, #4, Slotted: 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Handle Length | 4 1/2 in |
Description
Proto's J1219SCK Screwdriver Set is a complete screwdriver set that contains all the essential tools you need for your project. This 19-piece set has bits and drivers with different tip sizes, which can handle screws of various sizes. The ergonomic multi component handles provide better grip and balance, while the antiroll design prevents the screwdrivers from rolling off work surfaces. This complete set comes in 3 colors - black, gray and red - so you can choose the one that suits your preferences best. The alloy steel shank provides strength and durability to these tools. Both slotted and Phillips bits are included in this 19 piece kit to tackle a wide range of fasteners from small screws to nuts and bolts. With Proto Tools' J1219SCK Screwdriver Set, you will never have to worry about finding a screwdriver when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.