Shop All Tool Storage Accessories
This Product is Discontinued
Proto
Screwdriver and Parts Bin Holder, Steel (Discontinued)
Mfr # JUC-SCRBH
Zoro # G9157337
This Product is Discontinued
Key Features
- Type Heavy Duty
- Length 19 1/2 in
- Width 6 1/2 in
- Height 3 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUC-SCRBH
- Zoro # G9157337
- UPC # 662679138899
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 19 1/2 in |
Width | 6 1/2 in |
Height | 3 1/2 in |
Overall Length | 19 1/2 in |
Overall Height | 7 in |
Overall Width | 11 1/2 in |
Details
Item | Screwdriver and Parts Bin Holder |
Type | Heavy Duty |
Color | Black |
Material | Steel |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
For Use With | Side Cabinet |
Pattern | Textured |
Finish | Powder Coated |
Features | (3) Holds Bins Plus Room for (12) Screwdrivers, Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Unique Mounting System Enables the Addition of Accessories |
Number of Tool Holders | 10 |
Compatible with Manufacturer Model No. | JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG |
Includes Mounting Hardware | Yes |
Number of Bins | 3 |
Series | Proto |
Accessory Type | Screwdriver and Parts Bin Holder |
Description
Screwdriver and Parts Bin Holder, Color Black, Compatible with Grainger Part Number 35XP94; 35XP95; 35XP93, Compatible with Manufacturer Model No. JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG, Features (3) Holds Bins Plus Room for (12) Screwdrivers, Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Unique Mounting System Enables the Addition of Accessories, Finish Powder Coated, For Use With Side Cabinet, Includes Mounting Hardware Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.