Shop All Screwdrivers
Proto
Screwdriver, #4 Tip, Phillips Tip
Mfr # JP0408RF
Zoro # G401862785
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #4
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 13 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JP0408RF
- Zoro # G401862785
- UPC # 662679192006
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 8 in |
Overall Length | 13 in |
Handle Length | 5 in |
For Fastener Size | #4 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Insulated | No |
Handle Color | Black, Gray |
ESD Safe | No |
Shank Material | Alloy Steel |
Shank Shape | Round |
Tip Style | Phillips |
Standards | ASME B107.600 |
Shank Finish | Chrome |
Measurement Type | SAE |
Non-Sparking | No |
Magnetized Tip | No |
Grip Style | Cushion |
Tip Finish | Black Oxide |
Corrosion Resistant | Yes |
Replaceable Shank | No |
Non-Magnetic | No |
Tether Ready | No |
Description
Screwdriver, Tip Size #4, Phillips, Cushion, Overall Length 13 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN SPRING CLMP MET/1"" (222601)
- LANSKY SHARPENERS Standard Sharpening System Kit (LANLKC03)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- TRIM Coolant Mixer (E923/54)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO Insulated Slotted Screwdriver 7/32 in Round (J90005-VDE)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0216RF)
- TENG TOOLS SCREWDRIVER.1000V.FLAT (MDV826N)
- Proto Screwdrivers and Nutdrivers