Shop All Screwdrivers
Proto
Screwdriver, #2 Tip, Phillips Tip
Mfr # JP0204RF
Zoro # G601862745
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #2
- Handle Material Nylon
- Shank Length 4 in
- Overall Length 8 1/2 in
- Handle Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JP0204RF
- Zoro # G601862745
- UPC # 662679191948
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | #2 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Handle Color | Black, Gray |
Tip Style | Phillips |
ESD Safe | No |
Shank Shape | Round |
Standards | ASME B107.600 |
Insulated | No |
Shank Material | Alloy Steel |
Measurement Type | SAE |
Non-Magnetic | No |
Replaceable Shank | No |
Corrosion Resistant | Yes |
Tether Ready | No |
Non-Sparking | No |
Grip Style | Cushion |
Tip Finish | Black Oxide |
Shank Finish | Chrome |
Magnetized Tip | No |
Description
Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #34 (44104)
- HOUGEN 7/8 in. X 3/4 in. RotaLoc Annular Cutter (17128)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X20)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- PROTO General Purpose Square Screwdriver #0 Round (JS0005R)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO SCREWDRIVER SLOTTED SQUARE 4 (PO88214)
- PROTO Screwdriver, 3/16 in Tip, Slotted Tip (JKB31604RPF)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- Proto Screwdrivers