Shop All Screwdrivers
Proto
Screwdriver, #1 Tip, Phillips Tip
Mfr # JP0108RF
Zoro # G101862733
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1
- Handle Material Nylon
- Shank Length 8 in
- Overall Length 12 1/2 in
- Standards ASME B107.600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JP0108RF
- Zoro # G101862733
- UPC # 662679191931
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in |
Overall Length | 12 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | #1 |
Details
Item | Screwdriver |
Handle Material | Nylon |
Standards | ASME B107.600 |
Handle Color | Black, Gray |
Shank Shape | Round |
Insulated | No |
Tip Style | Phillips |
ESD Safe | No |
Shank Material | Alloy Steel |
Replaceable Shank | No |
Shank Finish | Chrome |
Measurement Type | SAE |
Tether Ready | No |
Tip Finish | Black Oxide |
Non-Sparking | No |
Grip Style | Cushion |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Magnetized Tip | No |
Description
Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- VISUAL WORKPLACE Plotter Part-Neuhaus Blade 60 Degree (90-1329-NE60)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15 (D/A15J-SET)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31606RF)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-4-INS)
- Proto Screwdrivers and Nutdrivers