Shop All Screwdrivers
Proto
Screwdriver, #0 Tip, Phillips Tip
Mfr # JPP0003RF
Zoro # G101862726
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0
- Handle Material Plastic
- Shank Length 3 in
- Shank Material Alloy Steel
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JPP0003RF
- Zoro # G101862726
- UPC # 662679192051
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 6 1/4 in |
Handle Length | 3 1/4 in |
For Fastener Size | #0 |
Details
Item | Screwdriver |
Handle Material | Plastic |
Shank Material | Alloy Steel |
Shank Shape | Round |
Tip Style | Phillips |
Handle Color | Red |
ESD Safe | No |
Insulated | No |
Standards | ASME B107.600 |
Tip Finish | Black Oxide |
Non-Sparking | No |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Shank Finish | Chrome |
Replaceable Shank | No |
Tether Ready | No |
Non-Magnetic | No |
Magnetized Tip | No |
Grip Style | Plastic |
Description
Screwdriver, Tip Size #0, Phillips, Plastic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- CENTURY DRILL & TOOL Charger Drill Bit, 1/4 in. (25416)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- PROTO Insulated Slotted Screwdriver 5/32 in Round (J90004-VDE)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JKB3808RPF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1404RF)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- PROTO Screwdriver, T20 Tip, Torx Tip (JT20314RS)
- POWERBUILT 1/8" X 3" Slotted Screwdriver (DB) (646167)
- Proto Screwdrivers and Nutdrivers