Shop All Screwdriver Accessories
Proto
Screw Starter, 9-5/8 in., Slotted
Mfr # J9855
Zoro # G7508821
original price:
$14.55
9% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver and Nut Driver Grouping Screw Starters
- Number of Pieces 1
- Overall Length 9 1/2 in
- Tip Style Slotted
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9855
- Zoro # G7508821
- UPC # 662679041977
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Overall Length | 9 1/2 in |
Tip Size | 10 mm, 12 mm, 8 mm |
Shank Length | 9 5/8 in |
For Fastener Size | 10 mm, 12 mm, 8 mm |
Description
Screw Starter, Tip Size 10 mm, 12 mm, 8 mm, Slotted, Shank Length 9 5/8 in, Overall Length 9 1/2 in, Knurled, Fastener Holding Yes, ESD Safe No, Non-Sparking No, Metric, For Fastener Size 10 mm, 12 mm, 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench Kit (2555-22)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- PROTO Screw Starter, 5-5/8 in., Slotted (J9853)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2'' Socket Adapter Extension (SHA382)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- MILWAUKEE TOOL SHOCKWAVE 1/2" Square to 1/4" Hex Adapter (48-03-4410)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- Proto Screwdriver Accessories