Shop All Screwdriver Accessories
This Product is Discontinued
Proto
Screw Starter, 2-3/4 in., Phillips (Discontinued)
Mfr # J9882
Zoro # G7593817
This Product is Discontinued
Key Features
- Features Knurled Handle, Pocket Clip
- Shank Shape Round
- Screwdriver and Nut Driver Grouping Screw Starters
- Tether Capable Tether Capable
- Tip Size 10 mm, 12 mm, 6 mm, 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9882
- Zoro # G7593817
- UPC # 662679041991
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Tip Size | 10 mm, 12 mm, 6 mm, 8 mm |
Overall Length | 2 3/4 in |
Shank Length | 2 3/4 in |
For Fastener Size | 10 mm, 12 mm, 6 mm, 8 mm |
Description
Screw Starter, Tip Size 10 mm, 12 mm, 6 mm, 8 mm, Phillips, Shank Length 2 3/4 in, Overall Length 2 3/4 in, Knurled, Fastener Holding Yes, ESD Safe No, Non-Sparking No, Metric, For Fastener Size 10 mm, 12 mm, 6 mm, 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.