Shop All Bolt & Screw Extractor Sets
Proto
Screw Extractor Set
Mfr # J9500A
Zoro # G1586706
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- For Removing Studs, Bolts, Screws 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated No
- Drive Type Tap Holder or Wrench
- Extractor Type Screw and Pipe Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9500A
- Zoro # G1586706
- UPC # 662679531553
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | 1/4 in to 5/8 in |
Details
Number of Pieces | 5 |
For Removing Studs, Bolts, Screws | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8" |
Impact Rated | No |
Item | Screw Extractor Set |
Drive Type | Tap Holder or Wrench |
Extractor Type | Screw and Pipe Extractor |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Screw and Pipe Extractor, Number of Pieces 5, For Bolt Size 1/4 in to 5/8 in, Drive Type Tap Holder or Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Handle (1221)
- PROTO SCREW EXTRACTOR 21/32 (PO9527)
- PROTO 10 Pc Screw Extractor Set (577-9500B)
- PROTO 5 Pc Screw Extractor Set (PR390350)
- PROTO SCREW EXTRACTOR 5/16 (PO9524)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- PROTO Bolt/Stud/Screw Extractor Set, 10 PC (J69X00)
- HHIP No. 4 Screw Extractor (1011-0024)
- Proto Bolt & Screw Extractor Sets