Shop All Bolt & Screw Extractors
Proto
SCREW EXTRACTOR 9/16IN
Mfr # J9526
Zoro # G7522006
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- Impact Rated No
- Drill Size 9/16 in
- Overall Length 4 1/4 in
- Extractor Type Screw Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9526
- Zoro # G7522006
- UPC # 662679531652
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Drill Size | 9/16 in |
Overall Length | 4 1/4 in |
Details
Item | SCREW EXTRACTOR 9/16IN |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | No |
Extractor Type | Screw Extractor |
Drive Type | Tap Holder or Wrench |
Description
SCREW EXTRACTOR 9/16IN, Extractor Type Screw Extractor, Drill Size 9/16 in, Overall Length 4 1/4 in, Drive Type Tap Holder or Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642CK)
- PROTO Blow Molded Box (J9500BPB)
- PROTO Screw Extractor 13/16 In (J9528)
- PROTO Screw Extractor, 31/32 (J9529)
- PROTO Screw Extractor, 11/64 (J9522)
- PROTO Screw Extractor 13-16 (577-9528)
- PROTO Screw Extractor, 1/8 (J9521)
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- Proto Bolt & Screw Extractors