Shop All Service & Pump Wrenches
This Product is Discontinued
Proto
Satin Service Wrench 1-3/4" (Discontinued)
Mfr # J3556
Zoro # G7492195
This Product is Discontinued
Key Features
- Size 1 3/4 in
- Overall Length 8 1/2 in
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3556
- Zoro # G7492195
- UPC # 662679052171
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/4 in |
Overall Length | 8 1/2 in |
Head Width | 2 1/2 in |
Head Size | 1 3/4 in |
Overall Width | 8 1/2 in |
Wrench Length Style | Stubby |
Description
The Proto J3556 Satin Service Wrench is the perfect tool for your next project. It has a satin finish and can be used on both bolts and nuts. With an alloy steel head, this service wrench will help you to work with bolts and nuts of all sizes. The 1 3/4" size makes it ideal for removing stubborn fasteners in tight spaces. The 30 degree head angle helps to provide better grip, while the 30 degree opening angle allows you to open up the wrench wider. If you are looking for a high quality service wrench that is made from durable materials, then look no further than the Proto J3556 Satin Service Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.