Shop All Service & Pump Wrenches
Proto
Satin Service Wrench 1-3/16"
Mfr # J3538
Zoro # G4097572
original price:
$29.25
5% off
new price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
- Head Width 2 1/2 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3538
- Zoro # G4097572
- UPC # 662679052089
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 3/16 in |
Overall Length | 7 in |
Head Width | 2 1/2 in |
Wrench Length Style | Stubby |
Head Size | 1 3/16 in |
Overall Width | 7 in |
Description
The Proto J3538 Satin Service Wrench is the ideal tool for tightening and loosening nuts. This service wrench has a satin finish, giving it a sleek look. The 1 3/16" head size makes this tool perfect for use on small bolts and nuts. It also features an alloy steel construction that ensures it will last for years to come. With a 7 in length, this service wrench can be used in tight spaces with ease. If you are looking for an affordable service wrench that gets the job done, the Proto J3538 Satin Service Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- MICRO 100 Router Aluminum (SFA-125-44)
- DRILL AMERICA 21/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/64)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- PROTO Service Wrench, Satin, Size 1-3/8 In. (J3544)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- URREA Service Wrench, 1 1/16" opening size (U3534)
- Proto Wrenches