Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 9/16" x 5/8"
Mfr # J3030
Zoro # G3903352
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/16" x 5/8"
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3030
- Zoro # G3903352
- UPC # 662679050078
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 9/16" x 5/8" |
Overall Length | 7 5/8 in |
Wrench Head Sizes | 9/16 in, 5/8 in |
Head Size | 9/16 in, 5/8 in |
Overall Width | 1 17/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 9/16 in, 5/8 in, Overall Length 7 5/8 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size1 L.28 mm (01290001)
- PROTO WR ANGLE 9/16 (PO3336)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- Proto Wrenches