Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 5/8" x 3/4"
Mfr # J3031
Zoro # G3903422
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Single End/Double End Double End
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3031
- Zoro # G3903422
- UPC # 662679050085
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 5/8 in, 3/4 in |
Size | 5/8" x 3/4" |
Overall Length | 8 9/16 in |
Head Size | 5/8 in, 3/4 in |
Overall Width | 1 37/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 5/8 in, 3/4 in, Overall Length 8 9/16 in, 15 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- GRAY TOOLS 1000V Insulated Open End Wrench, 12mm, 1000V Insulated (MEBO12-I)
- Proto Wrenches