Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 3/4" x 7/8"
Mfr # J3039
Zoro # G3903389
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3039
- Zoro # G3903389
- UPC # 662679050139
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9 1/2 in |
Wrench Head Sizes | 3/4 in, 7/8 in |
Size | 3/4" x 7/8" |
Head Size | 3/4 in, 7/8 in |
Wrench Length Style | Standard |
Overall Width | 1 25/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 3/4 in, 7/8 in, Overall Length 9 1/2 in, 15 Degrees , Head Thickness 11/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- PROTO WR ANGLE 5/8 (PO3340)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- Proto Open End Wrenches