Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 20 mm x 22 mm
Mfr # J32022
Zoro # G5120862
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20mm x 22mm
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J32022
- Zoro # G5120862
- UPC # 662679050320
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 20mm x 22mm |
Wrench Head Sizes | 20 mm, 22 mm |
Overall Length | 9 31/64 in |
Head Size | 20 mm, 22 mm |
Overall Width | 1 13/16 in |
Wrench Length Style | Standard |
Description
The Proto J32022 Satin Open-End Wrench is the tool to have on hand when you need to tighten or loosen bolts and nuts. The satin finish provides a smooth, reflective surface that resists corrosion. With its alloy steel construction, this open end wrench has high strength and durability. It also features a one piece handle for increased grip and comfort. The straight shape makes it easy to slide into position while working with fasteners. When it comes to keeping your work area in order, the Proto 20 mm x 22 mm Open End Wrench is an essential item to keep around.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- SUPERCUT 140-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430554)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- Proto Wrenches