Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 13/16" x 7/8"
Mfr # J3040
Zoro # G3903407
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16" x 7/8"
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3040
- Zoro # G3903407
- UPC # 662679050146
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13/16" x 7/8" |
Wrench Head Sizes | 13/16 in, 7/8 in |
Overall Length | 10 1/8 in |
Head Size | 13/16 in, 7/8 in |
Wrench Length Style | Standard |
Overall Width | 1 25/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 13/16 in, 7/8 in, Overall Length 10 1/8 in, 15 Degrees , Head Thickness 23/64 in, 3/8 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 in PVC Cutter 1/2 in to 1-1/4 in (50031)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- WALTER Metric Clamps for Indexables PK244 (PK244)
- DRILL AMERICA 1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/8)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- Proto Wrenches