Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 10 mm x 11 mm
Mfr # J31011
Zoro # G5127348
original price:
$15.19
9% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm x 11mm
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J31011
- Zoro # G5127348
- UPC # 662679050276
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 10mm x 11mm |
Overall Length | 5 3/4 in |
Wrench Head Sizes | 10 mm, 11 mm |
Head Size | 10 mm, 11 mm |
Wrench Length Style | Standard |
Overall Width | 29/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 10 mm, 11 mm, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 7/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- BON TOOL Bon 12-216 Handle Adapter, 1 3/8" Female Thread To Clevis (12-216)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size (W-611)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- Proto Open End Wrenches