Shop All Open End Wrenches
Proto
Satin Open-End Wrench - 1-1/16" x 1-1/4"
Mfr # J3051
Zoro # G5103642
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Single End/Double End Double End
- Wrench Head Sizes 1 1/16 in, 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3051
- Zoro # G5103642
- UPC # 662679050184
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1 1/16 in, 1 1/4 in |
Size | 1-1/16" x 1-1/4" |
Overall Length | 13 9/16 in |
Head Size | 1 1/16 in, 1 1/4 in |
Overall Width | 2 33/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, 1 1/4 in, Overall Length 13 9/16 in, 15 Degrees , Head Thickness 15/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- BONDHUS Insert Bit, 14mm, Hex, 2" (33284)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/32 (57226)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- Proto Wrenches