Shop All Service & Pump Wrenches
Proto
Satin Metric Service Wrench 48 mm
Mfr # J3548M
Zoro # G6065507
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
- Head Width 3 1/8 in
- Non-Magnetic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3548M
- Zoro # G6065507
- UPC # 662679980252
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 48 mm |
Overall Length | 8 1/2 in |
Head Width | 3 1/8 in |
Overall Width | 8 1/2 in |
Wrench Length Style | Stubby |
Head Size | 48 mm |
Description
Service Wrench, Alloy Steel, Satin, Head Size 48 mm, Overall Length 8 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- PROTO SERVICE WRENCH ULTRA THIN 1" (POJKE32)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 3/8 (1010728)
- Proto Service & Pump Wrenches