Shop All Flare Nut Wrenches
Proto
Satin Flare-Nut Wrench 7 x 8 mm - 6 Point
Mfr # J3707M
Zoro # G7601894
original price:
$25.99
5% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3707M
- Zoro # G7601894
- UPC # 662679050597
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 7 mm, 8 mm |
Overall Length | 5 3/4 in |
Head Size | 7 mm, 8 mm |
Description
If you are looking for a high-quality flare nut wrench, the Proto J3707M Satin Flare Nut Wrench is what you need. This 6-point wrench has a 7 mm and 8 mm head size, giving you the versatility to handle various types of fasteners. The wrench measures 5 3/4 in. in length, allowing for easy access into tight spaces. The satin finish gives this tool an attractive look while protecting it from corrosion and other elements that may cause damage. For quality tools that will make your job easier, choose the Proto J3707M Satin Flare Nut Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- WESTWARD 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR42)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- PROTO 11/16" RATCHETING FLARE NUT WR (PO3822)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- OEMTOOLS 5 Piece Flex Head Flare Nut Wrench Set, SAE (22063)
- Proto Wrenches