Shop All Flare Nut Wrenches
Proto
Satin Flare-Nut Wrench 15 x 17 mm - 12 Point
Mfr # J3715MT
Zoro # G7584342
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3715MT
- Zoro # G7584342
- UPC # 662679051419
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 15 mm, 17 mm |
Overall Length | 8 in |
Head Size | 15 mm, 17 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 15 mm, 17 mm, 12-Point Flare Nut, 8 in, 15 Degrees , Head Thickness 31/64 in, 1/2 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- H & H INDUSTRIAL PRODUCTS 8 Piece Brass Pin Punch Set (8600-4110)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- Proto Flare Nut Wrenches