Shop All Flare Nut Wrenches
Proto
Satin Flare-Nut Wrench 13 x 14 mm - 6 Point
Mfr # J3713M
Zoro # G7495232
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3713M
- Zoro # G7495232
- UPC # 662679050627
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 13 mm, 14 mm |
Overall Length | 7 1/2 in |
Head Size | 13 mm, 14 mm |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 13 mm, 14 mm, 6-Point Flare Nut, 7 1/2 in, 15 Degrees , Head Thickness 29/64 in, Insulated No, Metric, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- J.W. WINCO GN5336-50-5/16X18-E-MT Hand Knob (5TC51/EMT)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3828)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- Proto Flare Nut Wrenches