Shop All Combination Wrenches
Proto
Satin Combination Wrench 17 mm - 6 Point
Mfr # J1217MHASD
Zoro # G5936362
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 10 1/8 in
- Anti-Slip Design Yes
- Head Movement Fixed
- Standards ASME B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1217MHASD
- Zoro # G5936362
- UPC # 662679073541
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/8 in |
Head Size | 17 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 17 mm, Overall Length 10 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- Proto Wrenches