Shop All Flare Nut Wrenches
Proto
Satin Combination Flare Nut Wrench 9/16" - 12 Point
Mfr # J3754T
Zoro # G7231673
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Spline, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3754T
- Zoro # G7231673
- UPC # 662679051297
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 9/16 in |
Overall Length | 7 in |
Head Size | 9/16 in |
Description
Flare Nut Wrench, Alloy Steel, Satin, Head Size 9/16 in, 12-Point Flare Nut, 7 in, 15 Degrees , Head Thickness 7/16 in, 15/32 in, Insulated No, SAE, Double End, Handle Type Slip Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 1-3/4)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX3)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO Flare Nut Wrench, Head Size 14mm (J3814M)
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- Proto Flare Nut Wrenches