Shop All Hex Keys
Proto
SAE Quad- Lobe 5/64 in Tip Size
Mfr # PO46405
Zoro # G601939157
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 3 in
- Handle Material Nylon
- Handle Type Quad- Lobe
- SAE or Metric SAE
- Length 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | 5/64 in |
Length | 6.6 in |
Height | 0.4 in |
Width | 3.2 in |
Details
Handle Material | Nylon |
Handle Type | Quad- Lobe |
SAE or Metric | SAE |
Weight | 0.12 lbs |
Individual / Set | Individual |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 22 pcs. (17322)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set Fits Bosch Power Tools Replaces Bosch 1617014144, PK 2 (S82)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- Proto Hex Keys