Shop All Hex Keys
Proto
SAE Plain Hex Key, 9/64" Tip Size, 6 in Long, 4 in Short
Mfr # J46409
Zoro # G4140281
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 9/64" |
Length Family | Long |
Long Arm Length | 6 in |
Short Arm Length | 4 in |
Long-Arm-Length | 6" |
Short-Arm-Length | 4" |
Handle-Length | 3" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 6 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A588)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- EKLIND Ergonomic T15 Tip Size, 6 in Long (68615)
- Proto Hex Keys