Shop All Hex Keys
Proto
SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short
Mfr # J46409-TT
Zoro # G6493471
original price:
$20.99
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 9/64" |
Short Arm Length | 29/32 in |
Length Family | Long |
Long Arm Length | 5 3/16 in |
Arm-Length | 6" |
Long-Arm-Length | 5-3/16" |
Short-Arm-Length | 29/32" |
Handle-Length | 3" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 5 3/16 in, Short Arm Length 29/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- KESON 10 ft Tape Measure, 5/8 in Blade (PGT1810V)
- WILDE 8" SLIP JOINT PLIERS-BLACK OXIDE-BULK (G263.B/BB)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- PROTO SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short (J46204)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- Proto Hex Keys & Hex Key Sets