Shop All Hex Keys
Proto
SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 13/16 in Short
Mfr # J46209
Zoro # G9482401
$0.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 1/10 in
- Handle Material Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 13/16 in |
Handle Length | 4 1/10 in |
Tip Size | 9/64" |
Length Family | Long |
Short Arm Length | 13/16 in |
Long Arm Length | 3 15/16 in |
Arm-Length | 13/16" |
Short-Arm-Length | 13/16" |
Handle-Length | 4-1/10" |
Long-Arm-Length | 3-15/16" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 3 15/16 in, Short Arm Length 13/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WILDE 9" STRAIGHT TIP LOCK RING PLIERS-SATIN-BULK (G407.NP/BB)
- MORSE Blade, Bandsaw, 12 Ft 6 In X 1/4 X .025, 12 ft. 6 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon (1632181500)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- PROTO SAE L Key, 5/32 in Tip Size, 2 1/2 in Long, 27/32 in Short (J46110)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- Proto Hex Keys & Hex Key Sets