Shop All Hex Keys
Proto
SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short
Mfr # J46136
Zoro # G9482453
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/4 in
- Handle Material Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 3/4 in |
Handle Length | 1 3/4 in |
Tip Size | 9/16" |
Length Family | Long |
Long Arm Length | 5 3/4 in |
Short Arm Length | 1 3/4 in |
Long-Arm-Length | 5-3/4" |
Handle-Length | 1-3/4" |
Arm-Length | 5-3/4" |
Short-Arm-Length | 1-3/4" |
Description
Hex Key, Tip Size 9/16 in, Long Arm Length 5 3/4 in, Short Arm Length 1 3/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- J.W. WINCO GN319.2-25-1/4X20-A Revolving Ball Knob (319.2-25-1/4X20-A)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- PROTO SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short (J46204)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- PROTO FOLDING HEX KEY 9pc SET (PO4978)
- PROTO Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short (J46324)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- Proto Hex Keys & Hex Key Sets