Shop All Hex Keys
Proto
SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short
Mfr # J46414
Zoro # G3401011
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 4 in |
Tip Size | 7/32" |
Short Arm Length | 3 in |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Short-Arm-Length | 3" |
Handle-Length | 4" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 7/32 in, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.5 Carbon Steel Hex Die (DWTSMH8X1.5)
- FEIN Reducingcollet Size 3/2 (63206125010)
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- PROTO Metric Plain Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (J46508)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- PROTO 3/8" HEX KEY - EA (PO46124)
- KABA-ILCO Kaba-Ilco FIC3-P Black Plastic Head Vehicle Key - Pack of 5 (FIC3-P)
- Proto Hex Keys