Shop All Hex Keys
Proto
SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short
Mfr # J46228
Zoro # G9482374
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/2 in
- Handle Material Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 1/2 in |
Handle Length | 1 1/2 in |
Tip Size | 7/16" |
Length Family | Long |
Long Arm Length | 7 1/2 in |
Short Arm Length | 1 1/2 in |
Long-Arm-Length | 7-1/2" |
Handle-Length | 1-1/2" |
Arm-Length | 7-1/2" |
Short-Arm-Length | 1-1/2" |
Description
If you need a hex key, the Proto J46228 7/16" Hex Key is the tool for you. With its alloy steel blade and steel handle, it will be able to withstand heavy use. The black oxide finish protects against corrosion and rust. The alloy steel material of this 7 1/2 in long hex key resists bending and breaking under stress. It has a plain handle that allows for easy gripping and turning. Its tip size is 7/16", which means it will fit most fasteners on the market today. You can rely on the Proto J46228 SAE Plain Hex Key to help with your next project because of its durability and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- ARROW FASTENER ELECTRIC STAPLE GUN T50 (T50ACD)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- Proto Hex Keys & Hex Key Sets