Shop All Hex Keys
Proto
SAE Plain Hex Key, 5/32" Tip Size, 5 3/8 in Long, 1 in Short
Mfr # J46410-TT
Zoro # G7529776
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 5/32" |
Length Family | Long |
Long Arm Length | 5 3/8 in |
Short Arm Length | 1 in |
Handle-Length | 3" |
Arm-Length | 6" |
Long-Arm-Length | 5-3/8" |
Short-Arm-Length | 1" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 5 3/8 in, Short Arm Length 1 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- DRILL AMERICA 3/8" NPT Tap and 37/64" HSS Drill Bit (POU3/8NPTW/DRILL)
- GREENLEE Pin-Stop Repair Unit (25591)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- PROTO SAE L Key, 1/8 in Tip Size, 2 1/4 in Long, 3/4 in Short (J46108)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- PROTO HEX KEY 18pc SET BOXED (PO4986)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- Proto Hex Keys