Shop All Hex Keys
Proto
SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short
Mfr # J46210
Zoro # G9482392
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 27/32 in
- Handle Material Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 1/8 in |
Handle Length | 27/32 in |
Tip Size | 5/32" |
Short Arm Length | 27/32 in |
Long Arm Length | 4 1/8 in |
Length Family | Long |
Short-Arm-Length | 27/32" |
Handle-Length | 27/32" |
Long-Arm-Length | 4-1/8" |
Arm-Length | 4-1/8" |
Description
The Proto J46210 SAE Plain Hex Key is the perfect tool for reaching into small spaces. With a plain handle, it allows you to use both hands for greater torque. This hex key has an arm length of 4 1/8 in., which means you can get it into tight spots. Made of alloy steel, the black oxide finish resists corrosion and will not mar surfaces. The black oxide finish on this hex key also prevents glare when working in poorly lit areas. The 27/32" handle length provides excellent leverage, allowing you to work with precision and control. If you are looking for a hex key that fits comfortably in your hand and offers exceptional performance, the Proto J46210 SAE Plain Hex Key is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (709476)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short (J46207)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- Proto Wrenches