Shop All Hex Keys
Proto
SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short
Mfr # J46424
Zoro # G7556263
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 6 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 6 in |
Tip Size | 3/8" |
Length Family | Long |
Long Arm Length | 6 in |
Short Arm Length | 6 in |
Long-Arm-Length | 6" |
Arm-Length | 6" |
Short-Arm-Length | 6" |
Handle-Length | 6" |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 6 in, Short Arm Length 6 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- GEDORE Feeler Gauge Set, Fan Pattern 0.05-1.00 (702 20 M)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 6 in Long, 4 in Short (J46409)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- Proto Hex Keys