Shop All Hex Keys
Proto
SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short
Mfr # J46412-TT
Zoro # G6463773
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 4 in |
Tip Size | 3/16" |
Short Arm Length | 1 1/16 in |
Length Family | Long |
Long Arm Length | 6 1/16 in |
Handle-Length | 4" |
Long-Arm-Length | 6-1/16" |
Short-Arm-Length | 1-1/16" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 6 1/16 in, Short Arm Length 1 1/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 8 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (322)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- WELLER Barrel Nut Assembly For EC1201A, EC1201AFE, PES50, PES51, TC201FE, TC201T (BA60)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- Proto Wrenches