Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short
Mfr # J46408
Zoro # G7463416
original price:
$7.15
19% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 1/8" |
Long Arm Length | 4 in |
Length Family | Long |
Short Arm Length | 5/8 in |
Handle-Length | 3" |
Long-Arm-Length | 4" |
Arm-Length | 6" |
Short-Arm-Length | 5/8" |
Description
This Proto J46408 SAE Hex Key is the perfect tool for a range of tasks. It has a hexagonal shape, which allows you to grip it firmly. The hex key has an arm length of 6 in., and its tip size is 1/8". Made from alloy steel, the hex key features black oxide finish for added durability. Its handle length is 3 in., while its blade material is alloy steel. This tool also has a plain handle and plastic handle material. When it comes to getting your job done quickly and efficiently, the Proto J46408 SAE Hex Key will help you do just that.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) 8pc Screwdriver Set (CMHT65618V)
- RIDGID 24 Iron Pipe Wrench (31030)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- PROTO SAE L Key, 5/64" Tip Size, 1 7/8 in Long, 5/8 in Short (J46105)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- PROTO FOLDING HEX KEY 9pc SET (PO4978)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- Proto Hex Keys & Hex Key Sets