Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short
Mfr # J46408-TT
Zoro # G6510935
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 1/8" |
Short Arm Length | 27/32 in |
Length Family | Long |
Long Arm Length | 4 7/8 in |
Short-Arm-Length | 27/32" |
Long-Arm-Length | 4-7/8" |
Handle-Length | 3" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 4 7/8 in, Short Arm Length 27/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 500 lbs Holding Pressure (3900-0344)
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short (J46416-TT)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 4 7/16 in Long, 3/4 in Short (J46407)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- VEGA Hex Ball L-Key (Long), 1/4 (HB1664L)
- Proto Hex Keys