Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/4" Tip Size, 3 1/2 in Long, 3 1/2 in Short
Mfr # J46416-TT
Zoro # G6825795
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 4 in |
Tip Size | 1/4" |
Long Arm Length | 3 1/2 in |
Length Family | Long |
Short Arm Length | 3 1/2 in |
Long-Arm-Length | 3-1/2" |
Arm-Length | 6" |
Handle-Length | 4" |
Short-Arm-Length | 3-1/2" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 3 1/2 in, Short Arm Length 3 1/2 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- Proto Hex Keys & Hex Key Sets