Shop All Hex Keys
Proto
SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short
Mfr # J46132
Zoro # G9482462
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 5/8 in
- Handle Material Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 1/4 in |
Handle Length | 1 5/8 in |
Tip Size | 1/2" |
Short Arm Length | 1 5/8 in |
Length Family | Long |
Long Arm Length | 5 1/4 in |
Arm-Length | 5-1/4" |
Handle-Length | 1-5/8" |
Long-Arm-Length | 5-1/4" |
Short-Arm-Length | 1-5/8" |
Description
Whether you are a professional or a DIYer, the Proto J46132 SAE Hex Key is a tool that belongs in your toolbox. The high-quality alloy steel construction ensures durability and precision. Featuring a plain handle with black oxide finish, this hex key has an arm length of 5 1/4 in. and handle length of 1 5/8 in. It has an alloy steel blade and steel handle with black oxide finish for improved grip and corrosion resistance. This hex key has a 1/2" tip size and measures SAE. If you want to complete any project quickly without sacrificing quality, the Proto J46132 SAE Hex Key is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (16210)
- Proto Hex Keys