Shop All Hex Keys
Proto
SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short
Mfr # J46107
Zoro # G1941018
original price:
$0.21
4% off
new price: $0.20
/ea
$0.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 1/8 in
- Finish Black Oxide
- SAE or Metric SAE
- Shape L
- Tip Size 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 1/8 in |
Tip Size | 7/64 in |
Short Arm Length | 23/32 in |
Long Arm Length | 2 1/8 in |
Length Family | Long |
Long-Arm-Length | 2 1/8 in |
Short-Arm-Length | 23/32 in |
Arm-Length | 2 1/8 in |
Description
Hex Key, Tip Size 7/64 in, Long Arm Length 2 1/8 in, Short Arm Length 23/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- PROTO SAE L Key, 5/8 in Tip Size, 6 1/4 in Long, 1 7/8 in Short (J46140)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- Proto Wrenches